PROFLO® 3-5/8 in. 2 gpm 5-Function Showerhead

PF5360

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy clean rubber nozzles

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2011
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-5/8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
4-3/8 in
Material
Brass, Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
5
Spray Type
Bubble, Full, Massage, Spray
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday