3-7/8 in. Cast Iron Trap Standard for Service Sink
3-7/8 in. Cast Iron Trap Standard for Service Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement strainer for PF002 and PF003
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-7/8 in
- Drain Component Type:
- Grate
- Trim Ring:
- No
- WaterSense Labeled:
- No