3 In - 4 In. 500 dfu ABS Air Vent
3 In - 4 In. 500 dfu ABS Air Vent
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3" x 4" SCH 40 adapter
- For venting 4" DWV and smaller
- 500 DFU
- Made in the USA
- ASTM D-2661;ASTM D-2665
- NSF 14
- ASSE 1050;ASSE 1051
- Includes screening on air inlets to protect the seal
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051, ASSE 1051-2009
- ASTM:
- ASTM D-2661, ASTM D-2665
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- DFU:
- 500 dfu
- Fits Pipe Size:
- 3 In - 4 In
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14
- NSF Certified:
- Yes
- WaterSense Labeled:
- No