3 - 4 in. Adjustable PVC Cleanout Assembly with 6 in. Brass Cover

You last purchased this on
 
PROFLO®

3 - 4 in. Adjustable PVC Cleanout Assembly with 6 in. Brass Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3 - 4 in. Adjustable PVC Cleanout Assembly with 6 in. Brass Cover

  • Fast #
  • Part #PF42813
  • Item #842524
  • Manufacturer Part #42813
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits Pipe Size(s): 3 In or 4 In
  • Outlet Type (Connection): Threaded
  • Construction Material: Plastic / PVC
  • Medium duty: Safe live load between 2,000 pounds and 4,999 pounds
  • 6" brass cover
  • Drain Base Width: 4 in
  • Drain Base Height: 4-1/2 in to 6 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
ASTM:
ASTM D-2665
Adjustable:
Yes
Cover Material:
Brass
Cover Shape:
Round
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
4 in
Fits Pipe Size:
3 in - 4 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Outlet Type:
Threaded
Plug Included:
No
Type:
PF42813
WaterSense Labeled:
No