Heavy Duty Wax Ring with Bolt Kit for 3 or 4 in. Waste Lines
Heavy Duty Wax Ring with Bolt Kit for 3 or 4 in. Waste Lines
Package Quantity Info:
EA: 1 IP: 1 CA: 48 PT: 1680-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Golden Wax Appearance
- 150 - 160 Deg F Melting Point
- Heavy Duty
- Wax Bowl Ring fits all floor-type toilet bowls with 3 in or 4 in waste lines
- 100% Pure petroleum wax gasket for setting any floor type closet bowl
Specifications
- Extra Wax:
- No
- Hardware Included:
- Yes
- MA Approved -:
- No
- Material:
- Petroleum Wax
- Size:
- 3 in - 4 in
- Type:
- O7055
- WaterSense Labeled:
- No
- With Horn:
- No