3 in. Brass Standard Port Sweat Gate Valve
3 in. Brass Standard Port Sweat Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-rising stem
- Brass construction
- Solid wedge disc
- Not for use at or below ground level
- Max Temperature: 180°F
- Max Operating Pressure: 200 psi WOG
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61-G
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Aluminum
- Height:
- 8-37/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/5 in
- Material:
- Brass, Aluminum
- Maximum Temperature:
- 180
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No