3 in. Galvanized Steel 2-Hole Pipe Strap
PF600 Series 3 in. Galvanized Steel 2-Hole Pipe Strap
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 hole design
- Iron pipe size
- Galvanized steel construction
Specifications
- Application:
- Plastic Pipe, Rigid Conduit
- Coating:
- Galvanized
- Collection:
- PF600 Series
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 16 ga
- Height:
- 3-67/100 in
- Length:
- 6-29/50 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 1 in