PROFLO®
3 in. Inside Caulk Cast Iron Black General Purpose Drain
Part #PFFW93B | Item #487928
$
23.40
EACH
(Pricing is for 3 in)
Fits Pipe Size
Product Details
- Full water way design
- Cast iron construction
- Includes cast iron strainer and caulk outlet
- Color/Finish: Black
- Optional Accessories: Replacement grate: PFFW93BG
Documents
Specifications
ADA Compliant: No
Adjustable: No
Construction: Non-Membrane
Drain Base Material: Cast Iron
Drain Grate Material: Cast Iron
Fits Pipe Size: 3 in
Grate Color Finish: Black
Grate Color Finish Category: Blacks
Grate Shape: Round
Outlet Type: Inside Caulk
Type: PFFW93B