3 in. IPS Plastic Compression Coupling
PFPCCN Series 3 in. IPS Plastic Compression Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Cold Water
- Clean Bagged:
- No
- Collection:
- PFPCCN Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Compression Coupling
- IAPMO Listed -:
- No
- Length:
- 11-23/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 32 to 140 Deg F
- WaterSense Labeled:
- No