Zinc 3 in. Log Lighter Key

You last purchased this on
 
PROFLO®

Zinc 3 in. Log Lighter Key

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Zinc 3 in. Log Lighter Key

  • Fast #
  • Part #PFP56ACP
  • Item #2240283
  • Manufacturer Part #P56ACP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 36 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zinc construction
  • Fits 1/4" hex nut
  • Replacement key for PROFLO log lighter valves
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
3 in
MA Approved -:
No
Material:
Zinc
Product Type:
Log Lighter Key
WaterSense Labeled:
No