12 x 12 in. PVC Floor Sink with 3 in. Drain Opening

You last purchased this on
 
PROFLO®

12 x 12 in. PVC Floor Sink with 3 in. Drain Opening

  • Fast #
  • Part #PF42856
  • Item #928782
  • Manufacturer Part #42856
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 x 12 in. PVC Floor Sink with 3 in. Drain Opening

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5-3/4" deep
  • Withstands water temperature up to 160 F
  • 12" x 12" flange dimension
  • PVC construction
  • Fits PVC couplings or fitting hubs
  • Grates sold separately
  • For light traffic areas
  • Floor mounted
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 14-2014
ASME:
ASME A112.6.7-2010 (R2015)
ASTM:
ASTM D-2665
Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-3/4 in
Drain Diameter:
3 in
Drain Opening:
3 in
Material Type:
PVC
NSF:
NSF 14-2014
NSF Certified:
Yes
Sink Bowl Size:
9-11/50 in x 9-11/50 in x 5-3/4 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Floor Mount
Sink Material:
Plastic
Sink Size, Overall:
12 in x 12 in
Temperature Range:
Up to 160 Deg F
Type:
PF42856
WaterSense Labeled:
No
Width:
12 in