3 in. No Hub Standard Domestic Cast Iron Coupling
3 in. No Hub Standard Domestic Cast Iron Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 1200-
Pick Up: 18 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 300 series stainless steel shield with neoprene gasket
- 5/16 in hex-head screw designed for 80 lbs of installation torque
- Corrosion resistant
- 2 clamps per coupling
- Made in USA
- PROFLO no-hub products are designed to meet or exceed specifications for couplings used in all drain, waste, and vent (DWV) no-hub cast iron pipe system
- PROFLO no-hub couplings are engineered to connect no-hub cast iron pipe and fitting
Specifications
- ASTM:
- ASTM C-1277, ASTM C-564
- CSA Certified:
- CSA B602
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1500
- Schedule Class:
- Standard
- Temperature Range:
- -30 to 220 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No