3-Piece Soft P-Trap Cover in China White
200 Series 3-Piece Soft P-Trap Cover in China White
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 210-
Pick Up: 3 Available in Woodbridge, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Universal flexible design fits virtually all P-trap assemblies
- E-Z tear-to-fit feature
- Snapclip™ fasteners
- CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
- Made in the USA
- Color/Finish: White
- Antimicrobial vinyl
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM G-21, ASTM G-22
- Collection:
- 200 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Cover Type:
- Soft
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Number of Pieces:
- 3 Piece
- Product Type:
- Trap Cover
- WaterSense Labeled:
- No