PROFLO®

3 x 1/2 in. Threaded x Threaded Dielectric Nipple

Part #PFXDNTDM

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zinc plated
  • Polypropylene plastic liner
  • Metal to metal design
  • IAPMO/UPC listed
  • NSF/ANSI 61, NSF/ANSI 372
  • ASTM F1545-15 and ASTM A53 Grade B

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: Threaded

End Connection 2: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 3 in

Fitting Sizes: 1/2 in x 3 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 300 psi

Maximum Temperature: 230

NSF Certified: Yes

Type: PFXDNTDM