3 x 4 in. Plastic 2-in-1 Test Cap

Part #PF34226  |  Item #1333311  |  Manufacturer Part #34226

$ 0.82 EACH

Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multi-size design
  • PVC construction

Specifications

End Connection 1: Slip

End Connections: Slip

Fitting Sizes: 3 in x 4 in

Material: Plastic

Material Type: PVC

Type: PF34226