30 in. Grab Bar in Peened Stainless Steel
30 in. Grab Bar in Peened Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bar: 18 gauge 304 stainless steel
- Flange: 14 gauge 304 stainless steel
- Grab bar with concealed flange
- Peened stainless steel
- Screws: #10 x 2" self tapping stainless steel
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Stainless Steel
- Diameter:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- WaterSense Labeled:
- No
- Weight Capacity:
- 250 lb