1-1/4 in. Zinc P-Trap in Polished Chrome

You last purchased this on
 
PROFLO®

300 Series 1-1/4 in. Zinc P-Trap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

300 Series 1-1/4 in. Zinc P-Trap in Polished Chrome

  • Fast #
  • Part #PFPTB300
  • Item #1619043
  • Manufacturer Part #PFPTB300
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
  • High box flange included
  • 22 gauge brass P-trap
  • Chrome finish
  • This PROFLO product carries a 1-year limited warranty
  • No cleanout
  • Overall height: 5 in
  • Rough-in measurement: 10 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Cleanout:
No
Collection:
300 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Type:
Box
Gauge (metal):
22 ga
Height:
5 in
IAPMO Listed -:
Yes
Length:
10 in
MA Approved -:
Yes
Trap Material:
Brass
Trap Size:
1-1/4 in
WaterSense Labeled:
No