1-1/2 x 8 in. Brass Direct Connect Branch Tailpiece with 1/2 in. Branch
300 Series 1-1/2 x 8 in. Brass Direct Connect Branch Tailpiece with 1/2 in. Branch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Direct Connect
- Constructed from brass
- 17 ga
- Fits Pipe Size: 1-1/2"
- Length: 8 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Branch Size:
- 1/2 in
- CSA Certified:
- CSA B125.2-15
- Collection:
- 300 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 8 in
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Branch Tailpiece
- WaterSense Labeled:
- No