300psi Water Test Gauge with Indicator in Stainless Steel
300psi Water Test Gauge with Indicator in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dual scale (psi/kpa)
- End Connection: 3/4" GHT brass connection
- Features a 2-1/2" face
- Color/Finish: Stainless Steel
- Max Pressure: 300 psi
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- No
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- WaterSense Labeled:
- No