304 Stainless Steel Square Strainer in Oil Rubbed Bronze
304 Stainless Steel Square Strainer in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 4-1/4" O.D.
- Center to center screw holes: 2-7/8"
- Fits PROFLO® drains PF42945, PF42946, PF42943 and PF42944
- 304 Stainless Steel
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- Residential
- Brand Model Compatibility:
- PF42945, PF42946, PF42943 and PF42944
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Strainer Style:
- Square
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in