3/4 CTS 1/2 IPS Extended Pipe Stay

Part #PFPST31  |  Item #4434285

$ 5.85 EACH

Fits Pipe Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Carbon steel construction
  • Vertical or horizontal offset pipe guide
  • Color/Finish: Black, epoxy coated

Documents

Specifications

Coating: Epoxy

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 3/4 in

MA Approved: No

Material: Carbon Steel

WaterSense Labeled: No