3/4 in. 2-Hole Copper Clad Tube Strap with Nail

Part #PF500WNF  |  Item #4340678

$ 47.00

100 EA / $0.47 EACH

47.0

(Pricing is for 3/4 in)

Fits Pipe Size

Order in multiples of 100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Copper clad steel construction
  • 2 hole design
  • Nails included

Specifications

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 3/4 in

MA Approved: No

Material: Copper

UL Listed: No

WaterSense Labeled: No