PROFLO®

3/4 in. Brass Full Port PEX Ball Valve

Part #PFX472F  |  Manufacturer Part #PFX472F

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full port design
  • End Connection: F1960 Cold Expansion PEX
  • Two piece brass ball valve
  • 400 WOG
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 400 WOG

Maximum Temperature: 212

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: PFX472F

Valve Body Style: Ball

Valve Port Opening: Full Port

Valve Size: 3/4 in