3/4 in. Brass Sweat Stop & Waste Valve

You last purchased this on
 
PROFLO®

3/4 in. Brass Sweat Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Brass Sweat Stop & Waste Valve

  • Fast #
  • Part #PF60SFC
  • Item #4080809
  • Manufacturer Part #PF60SFC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Max Pressure: 125 psi
  • Handwheel operation
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Pressure - Maximum:
125 psi
Valve Operator:
Handwheel
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve
WaterSense Labeled:
No