3/4 in. Bronze FIP x Hose No Kink Hose Bibb
3/4 in. Bronze FIP x Hose No Kink Hose Bibb
Frequently Purchased Together
Product Details
- Bronze construction
- Length: 2-2/3"
- No kink hose bibb
- Max Pressure: 125 psi
- Operating Pressure: 25 – 125 psi
- Max Temperature: 160°F
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Handle Material:
- Zinc
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-65/67 in
- Material:
- Bronze
- Maximum Temperature:
- 160
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No