3/4 in. Bronze FIP x Male Hose Garden Valve
3/4 in. Bronze FIP x Male Hose Garden Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze construction
- Inverted outlet
- End Connection: 3/4" FIP
- Max Pressure: 125 psi
- Round wheel handle
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Garden Valve
- WaterSense Labeled:
- No