3/4 in. Compression Brass 90 Degree Elbow

Part #PFXCHS9F  |  Item #4468561

$ 35.23 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #PFXCHS9DItem #4468559

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.03 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #PFXCHS9FItem #4468561

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.23 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #PFXCHS9GItem #4468562

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.80 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • Color/Finish: Chrome

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

Clean Bagged: No

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372-2016

Type: PFXCHS9F

WaterSense Labeled: No