3/4 in. F1807 CPVC and Stainless Steel Coupling
3/4 in. F1807 CPVC and Stainless Steel Coupling
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 14-2015, ANSI 372-2016, ANSI 61-2019
- ASTM:
- ASTM D2846-2017be1
- CSA Certified:
- CSA B137.6-2017
- Clean Bagged:
- No
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC
- NSF:
- NSF 14-2015, NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No