3/4 in. FHT Brass Hose adaptor Cap with 12 Chain Washer
3/4 in. FHT Brass Hose adaptor Cap with 12 Chain Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 200 PT: 400-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use with residential or commercial grade garden hose
- Brass construction
- Garden hose cap
- Max Temperature: 100°F
- Max Pressure: 75 psi
- Includes 12" chain and solid rubber washer
- Knurled grip for ease of tightening and removing
Documents
Specifications
- Diameter:
- 9-11/50 in
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- MA Approved -:
- No
- Material:
- Zinc
- Type:
- PFXGHCC12W
- WaterSense Labeled:
- No