3/4 x 1-17/100 in. FGHT Domestic Brass Swivel Adapter
HUS12 3/4 x 1-17/100 in. FGHT Domestic Brass Swivel Adapter
-
Pick Up: 14 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Female hose thread connections require a rubber washer
- Lead-Free
- For use with residential and commercial grade garden hose
- ANSI B1.20.1;ANSI 372
- NSF 372
- Max Pressure: 75 psi
- Max Temperature: 100°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Commercial, Residential
- Collection:
- HUS12
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Swivel Adapter
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-17/100 in
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 75
- Temperature Range:
- -35 to 100 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No