3/4 in. FHT x MHT Hose Brass Wye
3/4 in. FHT x MHT Hose Brass Wye
Package Quantity Info:
EA: 1 IP: 25 CA: 75-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use with residential and commercial grade garden hose
- Lead-Free
- Machined, 1-piece body
- Max Pressure: 75 psi
- Max Temperature: 100°F
- End Connections: 3/4" FHT x MHT
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Commercial, Residential
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connection 3:
- MGHT
- End Connections:
- FGHT x MGHT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 75 psi
- Temperature Range:
- -35 to 100 Deg F
- Type:
- PFXHWFFN
- WaterSense Labeled:
- No