3/4 in. FIP x CTS Socket Union Stainless Steel Adapter

Part #PFXCPSUF  |  Item #4309656

$ 11.86 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #PFXCPSUDItem #4309655

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.09 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #PFXCPSUFItem #4309656

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.86 /EACH
    Added to your cart. View Cart

Product Details

  • CPVC/SS transition fitting
  • Molded CPVC socket union with 300 series stainless steel female union adapter
  • Compact design
  • Max Pressure: 100 psi @ 180°F

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: CTS

End Connections: FIP x CTS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 100 psi

Maximum Temperature: 180

Type: PFXCPSUF