PROFLO®

3/4 in. FIP x FHT Brass Hose Adapter

Part #PFXFFBRHAFF  |  Manufacturer Part #PFXFFBRHAFF

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Rubber washer included

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: FHT

End Connections: FIP x FHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass