3/4 in. MGHT x FIPS Domestic Brass Hose Adapter
3/4 in. MGHT x FIPS Domestic Brass Hose Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lead-Free
- PFXFFHSFFN is a swivel adapter
- For use with residential and commercial grade garden hose
- NSF 372
- ANSI B1.20.1;ANSI 372
- Max Pressure: 75 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- End Connection 1:
- MGHT
- End Connection 2:
- FIPS
- End Connections:
- MGHT x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 75
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- -35 to 100 Deg F
- WaterSense Labeled:
- No