3/4 in. Brass FHT x MHT Laundry Water Hammer Arrestor

You last purchased this on
 
PROFLO®

3/4 in. Brass FHT x MHT Laundry Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Brass FHT x MHT Laundry Water Hammer Arrestor

  • Fast #
  • Part #PFMM500L
  • Item #2023454
  • Manufacturer Part #MM-500L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass piston
  • Designed for laundry applications
  • AA arrestors are suitable for 1-3 fixture units per PDI standard
  • Max Pressure: 600 psi
  • End Connection: 3/4" MHT x 3/4" FHT
  • Max Working Pressure: 350 psi
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • For single fixture residential use
  • Temperature Range: 33°F to 180°F
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010-2004
Application:
Residential
End Connection 1:
FGHT
End Connection 2:
MGHT
End Connections:
FGHT x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
Yes
Length:
5-1/4 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
300
Pressure - Maximum:
600 psi
Type:
PFMM500L
WaterSense Labeled:
No