3/4 in. MIP x FHT Brass Hose Adapter

Part #PFXMFHFFN  |  Item #5049692  |  Manufacturer Part #BHU211212X

$ 11.19 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #PFXMFHFFNItem #5049692Mfr. Part #BHU211212X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.19 /EACH
    Added to your cart. View Cart

Product Details

  • For use with residential and commercial grade garden hose
  • Female hose thread connections require a rubber washer
  • Lead-Free
  • Max Pressure: 75 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

Application: [Commercial, Residential]

End Connection 1: MIPT

End Connection 2: FHT

End Connections: MIPT x FHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Temperature Range: -35 to 100 Deg F

Type: PFXMFHFFN