3/4 in. MIP x MHT Brass Hose Adapter
This product has been replaced by
Manufacturer Part #BHU221212X
3/4 in. MIP x MHT Brass Hose Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lead-Free
- All female hose connections require a rubber washer inserted
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MIPT
- End Connection 2:
- MGHT
- End Connections:
- MIPT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass