3/4 in. MIP x MHT Brass Hose Adapter

You last purchased this on
 
PROFLO®

3/4 in. MIP x MHT Brass Hose Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. MIP x MHT Brass Hose Adapter

  • Fast #
  • Part #PFXMMHFFN
  • Item #5049689
  • Manufacturer Part #BHU221212X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Female hose thread connections require a rubber washer
  • Lead-Free
  • For use with residential and commercial grade garden hose
  • NSF 372
  • ANSI B1.20.1;ANSI 372
  • Max Pressure: 75 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
Application:
Commercial, Residential
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Swivel Adapter
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-41/100 in
Material:
Brass
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
75
Temperature Range:
-35 to 100 Deg F
UL Listed:
No
WaterSense Labeled:
No