3/4 in. OD Flare Short Nut

Part #PFSFNF  |  Item #2374141  |  Manufacturer Part #B41S12

$ 12.79 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 7/8 in

    Part #PFSFN78Item #2374089Mfr. Part #B41S14

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.75 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #PFSFNBItem #2374132Mfr. Part #B41S4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.91 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #PFSFNCItem #2374136Mfr. Part #B41S6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #PFSFNDItem #2374138Mfr. Part #B41S8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.05 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #PFSFNEItem #2374140Mfr. Part #B41S10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #PFSFNFItem #2374141Mfr. Part #B41S12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.79 /EACH
    Added to your cart. View Cart

Product Details

  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Recommended for higher pressures than those covered by compression fittings
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Flare end has 18 threads
  • Resists mechanical pull out
  • Max Temperature: 250°F
  • NSF 372

Specifications

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: OD Flare

End Connections: OD Flare

Fits Pipe Size: 3/4 in

Fitting Type: Straight

Material: Brass

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Type: PFSFNF

WaterSense Labeled: No