PROFLO®

3/4 in. Plastic Solid Escutcheon in Chrome

Part #PFPE7CP  |  Manufacturer Part #PE7CP

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-proof
  • Shallow, one-piece design
  • High density polyethylene

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: CTS

Escutcheon Style: Solid

Fits Pipe Size: 7/8 in

Fitting Size 1: 7/8 in

Fitting Sizes: 7/8 in

Material: Plastic

Material Type: Polyethylene

Outside Diameter: 2-1/4 in

Product Type: Escutcheon

Type: PFPE7CP