4-4/25 x 4-4/25 in. Condensate Drain Pan Trap 3/4 in. Plastic
4-4/25 x 4-4/25 in. Condensate Drain Pan Trap 3/4 in. Plastic
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/4" schedule 40 PVC
- For condensate lines
Specifications
- ANSI:
- ANSI 14 2010A
- ASME:
- ASME A112.18.2 2015
- ASTM:
- ASTM F-409 2017
- CSA Certified:
- CSA B125.2 2015
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-4/25 in
- IAPMO Listed -:
- No
- Length:
- 4-4/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14 2010A
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- Width:
- 4-4/25 in