3/4 in. Steam Radiator Angle Valve

Part #PF431F  |  Item #2639490  |  Manufacturer Part #UB-431F

$ 28.88 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • End Connection: FIP x MIP
  • For use on heating applications
  • Phenolic bronze construction
  • Includes nut and tailpiece
  • Steam angle valve
  • Max Pressure: 15 psi WSP
  • 60 psi non-shock, hot water angle valve

Specifications

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Material: Bronze

Maximum Pressure: 15 psi

Type: PF431F

Valve Size: 3/4 in