Sweat x MIPS Radiator Valve 3/4 in. Angle 15 psi
Sweat x MIPS Radiator Valve 3/4 in. Angle 15 psi
Package Quantity Info:
EA: 1 IP: 7 CA: 70 PT: 2240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on heating applications
- Phenolic bronze construction
- End Connection: Sweat x MIP
- 60 psi non-shock, hot water angle valve
- Max Pressure: 15 psi WSP
- Includes nut and tailpiece
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B-125.1
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- Material:
- Bronze
- Pressure - Maximum:
- 15 psi
- Valve Body Style:
- Angle
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No