3/4 x 1/2 in. Brass Bushing

Part #PFXCHBFD  |  Item #4468558

$ 5.50 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #PFXCHBDCItem #4468552

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.45 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #PFXCHBFDItem #4468558

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.50 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • Color/Finish: Chrome

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Type: PFXCHBFD