3/4 in x 1/2 in. FIP x Sweat Dielectric Union
3/4 in x 1/2 in. FIP x Sweat Dielectric Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes EPDM washer and nylon fiber sleeve
- Max Pressure: 250 psi @ 180°F
- Prevents electrolysis or galvanic action when connecting dissimilar materials
- ANSI B1.20.1;ANSI B16.22;ANSI 61
- NSF 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 61-2018, ANSI 372-2016
- ASSE Standards:
- ASSE 1079-05, ASSE 1079-2012
- End Connection 1:
- Sweat
- End Connection 2:
- FIPS
- End Connections:
- Sweat x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-2/25 in
- Material:
- Dielectric
- Maximum Temperature:
- 300
- NSF:
- NSF 61, NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Rigid:
- Yes
- WaterSense Labeled:
- No