PROFLO®
3/4 x 1/2 in. MHT x FIP Brass Hose Adapter
Part #PFXMFMHFDFN | Item #5049688 | Manufacturer Part #BHU221212TPX
All Sizes
Product Details
- For use with residential and commercial grade garden hose
- Female hose thread connections require a rubber washer
- Lead-Free
- Max Pressure: 75 psi
- ANSI B1.20.1;ANSI 372
- NSF 372
Specifications
ANSI Specifications: ANSI B1.20.1
Application: [Commercial, Residential]
End Connection 1: MHT
End Connection 2: FIPT
End Connections: MHT x FIPT
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/4 in x 1/2 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 75 psi
Maximum Temperature: 100
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Temperature Range: -35 to 100 Deg F
Type: PFXMFMHFDFN