3/4 in. FGHT x MGHT Cast Brass Vacuum Breaker
3/4 in. FGHT x MGHT Cast Brass Vacuum Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cast brass construction
- Includes set screw
- End Connections: 3/4" FHT x 3/4" MHT
Specifications
- ASSE Standards:
- ASSE 1011
- Application:
- Residential
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 1-97/100 in
- Material:
- Cast Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- WaterSense Labeled:
- No