PROFLO®

36 in. Stainless Steel Bumper Guard

Part #PFBG36S  |  Manufacturer Part #E88AA36

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel bumper guard
  • One guard per pack

Documents

Specifications

Brand Model Compatibility: PFMB Series Mop Basins

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Hardware Included: No

Length: 36 in

Material: Stainless Steel

Overall Sink Size: 36 x 7-3/10 in

Product Type: Guard

Type: PFBG36S