36 In. Stainless Steel Wall Guard Set

You last purchased this on
 
PROFLO®

36 In. Stainless Steel Wall Guard Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

36 In. Stainless Steel Wall Guard Set

  • Fast #
  • Part #PFWG36S
  • Item #4203171
  • Manufacturer Part #MSG3624
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel wall guard set
  • Requires Certification

Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
PFMB Series Mop Basins
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Height:
12 in
Length:
36 in
MA Approved -:
No
Material:
Stainless Steel
Product Type:
Guard
Size:
36 in x 24 in x 12 in
WaterSense Labeled:
No