PROFLO® 36 x 24 in. Mop Basin in White

PFMB3624S

Manufacturer Part #: MSB3624

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Molded of high density composite
  • Stainless steel strainer
  • Includes integrally molded, self draining mop shelf

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Depth
10 in
Drain Location
Center
IAPMO Listed
Yes
Number Of Bowls
1
Shape
Rectangular
Type
PFMB3624S

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday